Menu Search
MERSEN #A4J125

Amp-Trap® Fuse; Fast Acting; Class J; 600VAC; 125A

SKU # 78200196034
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 125A
Length Overall: 5.75 in. (146mm)
Diameter: 1.625 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Blade

Additional Info: Arc Flash Compliant