Menu Search

MERSEN #A6K20R

Amp-TrapĀ® Fuse; Fast Acting; Class RK1; 600VAC; 20A

SKU: 78200191558
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 20A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule
Additional Info: Arc Flash Compliant