Menu Search
MERSEN #A3T10

Amp-Trap® Fuse; Fast Acting; Class T; 300VAC; 10A

SKU # 78200189005
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
Diameter: 0.41 in.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Length Overall: 0.88 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant