Menu Search
MERSEN #A3T800

Amp-TrapĀ® Fuse; Fast Acting; Class T; 300VAC; 800A

SKU # 78200189081
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 800A
Length Overall: 3.38 in.
Diameter: 2.08 in.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Connection: Blade

Additional Info: Arc Flash Compliant