Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Amp-TrapĀ® Fuse; Fast Acting; Class T; 600VAC

MERSEN

Amp-TrapĀ® Fuse; Fast Acting; Class T; 600VAC

(18 Product Options) Manufacturer Series: A6T
  • Fuse Type/Class: Class T
  • Characteristics: Fast Acting
  • Voltage: 600V AC / 300V DC
  • Connection: Blade
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class T
Characteristics: Fast Acting
Voltage: 600V AC / 300V DC
Connection: Blade

These small dimension fuse are right fit, for a tight fit. Fast acting A6T Class T fuses combine two highly desirable features - high current limitation and a small physical size. Its unique dimension prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.