Menu Search
MERSEN #HSJ45

Amp-TrapĀ® Fuse; High Speed; Class J; 600VAC; 45A

SKU # 78200132952 Manufacturer Series: HSJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-J
Characteristics: High Speed
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 45A
Length Overall: 2.375 in. (60mm)
Diameter: 1.062 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant