Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Amp-TrapĀ® Fuse; High Speed; Class J; 600VAC

MERSEN

Amp-TrapĀ® Fuse; High Speed; Class J; 600VAC

(12 Product Options) Manufacturer Series: HSJ
  • Fuse Type/Class: Class J
  • Characteristics: High Speed
  • Interrupting Rating: 200kA IR
  • Voltage: 600V AC / 500V DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class J
Characteristics: High Speed
Interrupting Rating: 200kA IR
Voltage: 600V AC / 500V DC
Connection: Ferrule