Menu Search
MERSEN #NRN3

Fuse; Non-Time Delay; Class H; 250VAC; 3A

SKU # 06893899963
View more versions of this product
Amps: 3A
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Length Overall: 2 in. (51mm)
Diameter: 0.56 in.
Fuse Type/​Class: Class H
Voltage: 250V AC
Connection: Ferrule