Menu Search
MERSEN #NRN40

Fuse; Non-Time Delay; Class H; 250VAC; 40A

SKU # 06893883017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 40A
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Length Overall: 3 in. (76mm)
Diameter: 0.81 in.
Fuse Type/​Class: Class-H
Voltage - AC: 250V AC
Connection: Ferrule