Menu Search
MERSEN #NRN80

Fuse; Non-Time Delay; Class H; 250VAC; 80A

SKU # 06893883023
RoHS Compliant
View more versions of this product
Amps: 80A
Length Overall: 5.88 in. (149mm)
Diameter: 1.06 in.
Fuse Type/​Class: Class H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 250V AC
Connection: Blade