Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Fuse; Non-Time Delay; Class H; 250VAC

MERSEN

Fuse; Non-Time Delay; Class H; 250VAC

(15 Product Options)
  • Fuse Type/Class: Class H
  • Characteristics: General Purpose
  • Interrupting Rating: 10kA IR
  • Voltage: 250V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 250V AC
Connection: Blade