Fuse; Non-Time Delay; Class H; 600VAC; 125A

SKU: 06893883071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 125A
Length Overall: 9.63 in. (244mm)
Diameter: 1.880 in., 48mm
Connection: Blade