Menu Search
MERSEN #NRS30

Fuse; Non-Time Delay; Class H; 600VAC; 30A

SKU # 06893883060
View more versions of this product
Amps: 30A
Length Overall: 5 in. (127mm)
Diameter: 0.81 in.
Connection: Ferrule
Fuse Type/​Class: Class H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage: 600V AC