Menu Search
MERSEN #NRS90

Fuse; Non-Time Delay; Class H; 600VAC; 90A

SKU # 06893883068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 90A
Length Overall: 7.88 in. (200mm)
Diameter: 1.38 in. (35mm)
Fuse Type/​Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Connection: Blade