Menu Search
MERSEN #RFS30

Fuse; Renewable; Class H; 600VAC; 30A

SKU # 06893872085 Manufacturer Series: RFS
View more versions of this product
Amps: 30A
Length Overall: 5 in.
Diameter: 0.812 in.
Fuse Type/​Class: Class H
Characteristics: Renewable, General Purpose
Interrupting Rating: 10kA IR
Voltage: 600V AC
Connection: Ferrule