Menu Search
MERSEN #CRN15

Fuse; Time Delay; Class H; 250VAC; 15A

SKU # 06893883400 Manufacturer Series: CRN
View more versions of this product
Amps: 15A
Length Overall: 2 in. (51mm)
Diameter: 0.56 in.
Connection: Ferrule
Fuse Type/​Class: Class H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage: 250V AC