Menu Search
MERSEN #CRN45

Fuse; Time Delay; Class H; 250VAC; 45A

SKU # 06893883407 Manufacturer Series: CRN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 45A
Length Overall: 3 in. (76.2mm)
Diameter: 0.81 in. (20.5mm)
Fuse Type/​Class: Class-H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC

Additional Info: Type D