Menu Search
MERSEN #CRN50

Fuse; Time Delay; Class H; 250VAC; 50A

SKU # 06893883408 Manufacturer Series: CRN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Length Overall: 3 in. (76mm)
Diameter: 0.81 in.
Connection: Ferrule
Fuse Type/​Class: Class-H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC