Menu Search
MERSEN #CRN100

Fuse; Time Delay; Class H; 250VAC; 100A

SKU # 06893883413 Manufacturer Series: CRN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 100A
Length Overall: 5.88 in. (149mm)
Diameter: 1.06 in.
Connection: Blade
Fuse Type/​Class: Class-H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC