Menu Search
MERSEN #CRS100

Fuse; Time Delay; Class H; 600VAC; 100A

SKU # 06893883443
View more versions of this product
Amps: 100A
Length Overall: 7.88 in. (200mm)
Diameter: 1.38 in. (35mm)
Connection: Blade
Fuse Type/​Class: Class H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage: 600V AC