Menu Search
MERSEN #CRS25

Fuse; Time Delay; Class H; 600VAC; 25A

SKU # 06893883433
View more versions of this product
Amps: 25A
Length Overall: 5 in. (127mm)
Diameter: 0.81 in.
Connection: Ferrule
Fuse Type/​Class: Class H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage: 600V AC