Menu Search
MERSEN #CRS50

Fuse; Time Delay; Class H; 600VAC; 50A

SKU # 06893883438
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Length Overall: 5.5 in. (139mm)
Diameter: 1.06 in.
Connection: Ferrule
Fuse Type/​Class: Class-H
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC