(0)

MERSEN #AJT1-8/10

Amp-Trap 2000® Fuse; Time Delay; Class J; 600VAC; 1-8/10A

SKU: 78200196276
Manufacturer Series: AJT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 1-8/10A
Length Overall: 2.25 in.
Diameter: 0.81 in.
Connection: Ferrule
Description
Amp-Trap 2000 time-delay AJT fuses provide IEC Type 2 (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics handle motor in-rush currents without nuisance trips. Its current-limiting ability and wide range of ratings provide excellent overcurrent protection for all your applications. An optional mechanical blown fuse indicator and Microswitch is available on blade-type (70 to 600A) fuses for visual and/or remote blown fuse indication.
Additional Info: Arc Flash Mitigating