(0)

MERSEN #AJT125

Amp-Trap 2000® Fuse; Time Delay; Class J; 600VAC; 125A

SKU: 78200196261
Manufacturer Series: SmartSpot
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 125A
Length Overall: 5.75 in.
Diameter: 1.625 in.
Connection: Blade
Additional Info: Arc Flash Compliant. Trip Indicator