Menu Search
MERSEN #AJT500

Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Blade; Indicating; 500A

SKU # 78200196217 Manufacturer Series: AJT
View more versions of this product
Amps: 500A
Length Overall: 8 in. (203mm)
Diameter: 2.5 in. (64mm)
Fuse Type/​Class: Current-limiting, Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC / 100kA IR DC
Voltage: 600V AC / 500V DC
Connection: Blade
Indicators: SmartSpot Visual Indicator

Smaller footprint requires less mounting space. Fiberglass body provides dimensional stability in harsh industrial settings.