Menu Search
MERSEN #AJT450

Amp-Trap 2000® Fuse; Time Delay; Class J; 600VAC; 450A

SKU # 78200196218 Manufacturer Series: SmartSpot
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 450A
Voltage - DC: 600V DC
Length Overall: 8 in.
Diameter: 2.5 in.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Blade

Additional Info: Arc Flash Compliant. Trip Indicator