Specifications
Amps:
150A
Voltage - DC:
500V DC
Length Overall:
5.75 in.
Diameter:
1.625 in.
Fuse Type/Class:
Class-J
Characteristics:
Time Delay
Interrupting Rating:
200kA IR
Voltage - AC:
600V AC
Connection:
Blade
Description
Additional Info: Arc Flash Compliant. Trip Indicator