Menu Search
MERSEN #A4BY800

Amp-Trap® Fuse; Time Delay; Class L; 600VAC; 800A

SKU # 78200193911
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 800A
Length Overall: 8.625 in.
Diameter: 2.5 in.
Fuse Type/​Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Blade

Additional Info: Time Delay: 4-Seconds