Menu Search
MERSEN #A4BY1000

Amp-Trap® Fuse; Time Delay; Class L; 600VAC; 1000A

SKU # 78200193914
View more versions of this product
Amps: 1000A
Length Overall: 10.75 in.
Diameter: 2.5 in.
Fuse Type/​Class: Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage: 600V AC / 300V DC
Connection: Blade

Additional Info: Time Delay: 4-Seconds