The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
MERSEN #A4BY1600

Amp-Trap® Fuse; Time Delay; Class L; 600VAC; 1600A

SKU # 78200193920
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1600A
Length Overall: 10.75 in.
Diameter: 3 in.
Fuse Type/​Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Blade

Additional Info: Time Delay: 4-Seconds