Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Amp-TrapĀ® Fuse; Time Delay; Class L; 600VAC

MERSEN

Amp-TrapĀ® Fuse; Time Delay; Class L; 600VAC

(19 Product Options)
  • Fuse Type/Class: Class L
  • Characteristics: Time Delay
  • Interrupting Rating: 200kA IR
  • Voltage: 600V AC / 300V DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage: 600V AC / 300V DC
Connection: Blade