You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
MERSEN #A4BQ1800

Amp-Trap 2000® Fuse, Time Delay; Class L; 600Vac; Blade Connection; 1800A

SKU # 78200193012 Manufacturer Series: A4BQ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1800A
Length Overall: 10.75 in. (273mm)
Diameter: 3.5 in. (89mm)
Fuse Type/​Class: Rejection, Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 500 Vdc
Connection: Blade
Indicators: None

Rejection-style design prevents replacement errors. Built-in 4 second time-delay. Fiberglass body provides dimensional stability in harsh industrial settings.