Menu Search
MERSEN #A4BQ5000

Amp-Trap 2000® Fuse, Time Delay; Class L; 600Vac; Blade Connection; 5000A

SKU # 78200193019 Manufacturer Series: A4BQ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5000A
Length Overall: 10.75 in. (273mm)
Diameter: 6.25 in. (159mm)
Fuse Type/​Class: Rejection, Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 500 Vdc
Connection: Blade
Indicators: None

Rejection-style design prevents replacement errors. Built-in 4 second time-delay. Fiberglass body provides dimensional stability in harsh industrial settings.