Menu Search
MERSEN #A4BQ601

Amp-Trap 2000® Fuse, Time Delay; Class L; 600Vac; Blade Connection; 601A

SKU # 78200193942 Manufacturer Series: A4BQ
View more versions of this product
Amps: 601A
Length Overall: 8.625 in. (219mm)
Diameter: 2.5 in. (63mm)
Fuse Type/​Class: Rejection, Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage: 600V AC / 500V DC
Connection: Blade
Indicators: None

Rejection-style design prevents replacement errors. Built-in 4 second time-delay. Fiberglass body provides dimensional stability in harsh industrial settings.