Menu Search
MERSEN #A2D15R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 250VAC; 15A

SKU # 78200199082 Manufacturer Series: SmartSpot
View more versions of this product
Amps: 15A
Length Overall: 2 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage: 250V AC
Connection: Ferrule

Additional Info: Arc Flash Compliant. Trip Indicator