You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #A6D20R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 600VAC; 20A

SKU # 78200199184 Manufacturer Series: SmartSpot
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Length Overall: 5 in.
Diameter: 0.812 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Ferrule

Additional Info: Arc Flash Compliant. Trip Indicator