Menu Search
MERSEN #TR80R

Tri-Onic® Fuse, Class RK5; Time Delay, Current limiting; 250 Vac; 80A

SKU # 78200174799 Manufacturer Series: TR-R
View more versions of this product
Amps: 80A
Voltage: 250V DC
Length Overall: 5-7/8 in. (149mm)
Diameter: 1-1/16 in. (27mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Time Delay, Current limiting
Interrupting Rating: 200kA IR AC / 20kA IR DC
Voltage: 250V AC
Indicators: No