Menu Search
MERSEN #TR60R

Tri-Onic Fuse; Time Delay; Class RK5; 250VAC; 60A

SKU # 78200174794 Manufacturer Series: TR-R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 60A
Interrupting Rating: 200kA IR
Voltage - DC: 250V DC
Length Overall: 3 in.
Diameter: 0.812 in.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Voltage - AC: 250V AC
Connection: Ferrule

Additional Info: Arc Flash Compliant