Menu Search

MERSEN

Tri-Onic Fuse; Time Delay; Class RK5; 250VAC

(0 Product Options)
  • Fuse Type/Class: Class-RK5
  • Characteristics: Time Delay
  • Interrupting Rating: 200kA IR
  • Voltage: 250V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage: 250V AC
Connection: Blade