Menu Search
MERSEN #TRS10RID

Tri-Onic Fuse; Time Delay; Class RK5; 600VAC; 10A

SKU # 78200141502
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 10A
Length Overall: 5 in. (127mm)
Diameter: 0.812 in.
Connection: Ferrule

Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.

Additional Info: Arc Flash Compliant