Fuse; Time Delay; Class RK5; 600VAC; 125A

SKU: 78200174915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 125A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade
Manufacturer Series: Tri-Onic
Additional Info: Arc Flash Compliant