Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 15A
MERSEN #TRS15R

Tri-Onic Fuse; Time Delay; Class RK5; 600VAC; 15A

SKU # 78200174882
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 15A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant