Menu Search
MERSEN #TRS40R

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac; 40A

SKU # 78200174901 Manufacturer Series: TRS-R
View more versions of this product
Amps: 40A
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage: 300V DC
Length Overall: 5.5 in. (139mm)
Diameter: 1-1/16 in. (27mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage: 600V AC
Indicators: None