Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Fuse; Time Delay; Class RK5; 600VAC; 50A

SKU: 78200174903
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 50A
Length Overall: 5.5 in.
Diameter: 1.062 in.
Connection: Ferrule
Manufacturer Series: Tri-Onic
Additional Info: Arc Flash Compliant