Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Fuses
UL Class Fuses
Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac
#TRS90R
MERSEN
#TRS90R
Tri-Onic®
Fuse; Time Delay; Class RK5; 600Vac; 90A
SKU
#
78200174910
Manufacturer Series:
TRS-R
Add to List
Add to Quote
View more versions of this product
Specifications
Amps:
90A
Interrupting Rating:
200kA IR AC, 100kA IR DC
Voltage:
600V DC
Length Overall:
7-7/8 in. (200mm)
Diameter:
1-5/16 in. (34mm)
Connection:
Blade
Fuse Type/Class:
Class RK5
Characteristics:
Time Delay
Voltage:
600V AC
Indicators:
None
Downloads
Data Sheet 1