Menu Search
MERSEN #TRS110RID

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac; Visual Indicator; 110A

SKU # 78200141518 Manufacturer Series: TRS-R
View more versions of this product
Amps: 110A
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage: 600V AC / 600V DC
Length Overall: 9-5/8 in. (244mm)
Diameter: 1-13/16 in. (46mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage: 600V AC
Indicators: Visual