Menu Search
MERSEN #TRS200RID

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac; Visual Indicator; 200A

SKU # 78200141522 Manufacturer Series: TRS-R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Length Overall: 9-5/8 in. (244mm)
Diameter: 1-13/16 in. (46mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage - AC: 600V AC
Indicators: Visual