Menu Search
MERSEN #TRS30R

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac; 30A

SKU # 78200174886 Manufacturer Series: TRS-R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - DC: 300V DC
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage - AC: 600V AC
Indicators: None