Menu Search
MERSEN #TRS70RDC

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vdc; MSHA Approved; 70A

SKU # 78200174835 Manufacturer Series: TRS-RDC
View more versions of this product
Amps: 70A
Voltage: 600V DC
Length Overall: 7-7/8 in. (200mm)
Diameter: 1-5/16 in. (34mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Interrupting Rating: 20kA IR DC
Voltage: 600V DC
Indicators: None