Menu Search
MERSEN #OT7

Fuse, UL; Class K5; Fast Acting; 250Vac; 7A

SKU # 78200170006 Manufacturer Series: OT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 7A
Length Overall: 2 in. (51mm)
Diameter: 9/16 in. (14mm)
Connection: Ferrule
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 250V DC